Zoro Homepage
This item is Discontinued.
Panduit Cable Tie, 10-1/2 in L, 2.20 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 10 PK GCTE2S-X0

Cable Tie, 10-1/2 in L, 2.20 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 10 PK (Discontinued)

  • Mfr # GCTE2S-X0
  • Zoro # G0424941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCTE2S-X0
Zoro #
G0424941
UPC #
7498385529
Country of Origin
Mexico

Dimensions

Nominal Length
10-1/2 in
Width
3/4 in
Nominal Max. Bundle Dia.
2.20 in
Thickness
0.1 in
Depth
10.50"

Details

Item
Cable Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Operating Temp. Range
-70 to 200°F
Additional Information
Cross Section: Standard, Locking Style: Releasable, Product Segment: Electrical
Product Line
Tak-Ty

Description

Grommet Cinch Tie,10.5l,Bl,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.