Zoro Homepage

Grommet Edging, 0.062" Thick, Wht, 100ft L

  • Mfr # GES62F-C

  • Zoro # G0767608


product price: $33.29
/ea

Key Features

Max. Panel Thickness
0.062 in
Width
0.13"
Min. Panel Thickness
0.036 in
Color
Natural
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES62F-C
Zoro #
G0767608
UPC #
7498360181
Country of Origin
United States

Dimensions

Max. Panel Thickness
0.062 in
Width
0.13"
Min. Panel Thickness
0.036 in
Length
100 ft
Height
0.16"
Depth
100 ft
Overall Length
30.5 m

Details

Color
Natural
Item
Grommet Edging,0.062" Thick,Wht,100ft L
Material
Polyethylene
Application
To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts.
Standards
RoHS Compliant
Temp. Range
-40 to 122°F
Description/Special Features
Flammability Rating of UL94-HB; Abrasion Protection
Product Name
Grommet Edging Polyethylene
Product Type
Cable Protection
Cable Manager Type
Solid Wall
Product Color
Natural
Additional Information
Panel Thickness Range: 0.036 Inch to 0.062 Inch
Product Material
Polyethylene
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Grommet Edging,0.062 In. Thick,Wht,100ft L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.