Zoro Homepage

Grommet Edging, 0.099" Thick, Blk, 100ft L

  • Mfr # GEE99F-A-C0

  • Zoro # G0767580


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Grommet Style
Slotted
Max. Panel Thickness
0.062 in
Width
0.17 in
Min. Panel Thickness
0.062 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEE99F-A-C0
Zoro #
G0767580
UPC #
-
Country of Origin
United States

Dimensions

Max. Panel Thickness
0.062 in
Width
0.17 in
Min. Panel Thickness
0.062 in
Length
100 ft
Depth
0.19 in
Length (Straight Wireway)
100 ft

Details

Grommet Style
Slotted
Color
Black
Item
Grommet Edging
Material
Polyethylene
Min. Temp. Rating
-40 Degrees F
Standards
RoHS Compliant
Max. Temp. Rating
122 Degrees F
Adhesive Lined
Yes

Description

Grommet Edging, Grommet Style Slotted, Length 100 ft, Max. Panel Thickness 0.062 in, Min. Panel Thickness 0.062 in, Color Black, Material Polyethylene, Depth 0.19 in, Width 0.17 in, Adhesive Lined Yes, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.