Zoro Homepage
This item is Discontinued.
Panduit Grommet Edging, 0.099" Thick, Wht, 100ft L GEE99FR-CY

Grommet Edging, 0.099" Thick, Wht, 100ft L (Discontinued)

  • Mfr # GEE99FR-CY
  • Zoro # G0767529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEE99FR-CY
Zoro #
G0767529
UPC #
7498310756
Country of Origin
United States

Dimensions

Max. Panel Thickness
0.099 in
Width
0.17 in
Min. Panel Thickness
0.062 in
Length
100 ft
Height
0.19 in
Overall Length
30.5 m

Details

Color
Natural
Item
Grommet Edging,0.099" Thick,Wht,100ft L
Material
Flame Retardant Polyethylene
Temp. Range
-4 to 122°F
Application
To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts.
Standards
RoHS Compliant
Description/Special Features
Flammability Rating of UL94V-0
Product Class
Grommet Edging
Min Operating Temperature
-20 degrees celsius

Description

Grommet Edging,0.099 In. Thick,Wht,100ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.