Zoro Homepage

Grommet Edging, .079" Thick, White, 100ft L

  • Mfr # GEE71N-C

  • Zoro # G0767562


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Max. Panel Thickness
0.079 in
Width
0.15"
Min. Panel Thickness
0.063 in
Color
Natural
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEE71N-C
Zoro #
G0767562
UPC #
7498360203
Country of Origin
Japan

Dimensions

Max. Panel Thickness
0.079 in
Width
0.15"
Min. Panel Thickness
0.063 in
Length
100 ft
Depth
100 ft
Height
0.14"
Overall Length
30.5 m

Details

Color
Natural
Item
Grommet Edging,.079" Thick,White,100ft L
Material
Nylon 6.6
Standards
RoHS Compliant
Application
To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts.
Temp. Range
-40 to 149°F
Description/Special Features
Flammability Rating of UL94V-2; Abrasion Protection
Product Material
Nylon 6.6
Product Type
Cable Protection
Cable Manager Type
Slotted Wall
Product Name
Grommet Edging Nylon
Additional Information
Panel Thickness Range: 0.063 Inch to 0.079 Inch
Product Color
Natural
Product Class
Grommet Edging
Min Operating Temperature
-40 degrees celsius

Description

Grommet Edging,.079 In. Thick,White,100ft L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.