Zoro Homepage

Grommet Edging, .144" Thick, Black, 100ft L

  • Mfr # GEE144F-C0

  • Zoro # G0767431


product price: $70.85
/ea

Key Features

Max. Panel Thickness
0.144 in
Width
0.22"
Min. Panel Thickness
0.099 in
Color
Black
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEE144F-C0
Zoro #
G0767431
UPC #
7498360170
Country of Origin
United States

Dimensions

Max. Panel Thickness
0.144 in
Width
0.22"
Min. Panel Thickness
0.099 in
Length
100 ft
Height
0.22"
Depth
100 ft
Overall Length
30.5 m

Details

Color
Black
Item
Grommet Edging,.144" Thick,Black,100ft L
Material
Polyethylene
Description/Special Features
Flammability Rating of UL94-HB; Weather-Resistant
Application
To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts.
Temp. Range
-40 to 122°F
Standards
RoHS Compliant
Additional Information
Panel Thickness Range: 0.099 Inch to 0.144 Inch
Product Material
Polyethylene
Cable Manager Type
Slotted Wall
Product Color
Black
Product Name
Grommet Edging Polyethylene
Product Type
Cable Protection
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
50 degrees celsius

Description

Grommet Edging,.144 In. Thick,Black,100ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.