Grommet Edging, .144" Thick, White, 100ft L
Mfr # GEE144F-A-C
Zoro # G0767413
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Grommet Style
Slotted
Max. Panel Thickness
0.14 in
Width
0.21 in
Min. Panel Thickness
0.1 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEE144F-A-C
Zoro #
G0767413
UPC #
-
Country of Origin
United States
Dimensions
Max. Panel Thickness
0.14 in
Width
0.21 in
Min. Panel Thickness
0.1 in
Length
100 ft
Depth
0.22 in
Length (Straight Wireway)
100 ft
Details
Grommet Style
Slotted
Color
Natural
Item
Grommet Edging
Material
Polyethylene
Standards
RoHS Compliant
Min. Temp. Rating
-40 Degrees F
Adhesive Lined
Yes
Max. Temp. Rating
122 Degrees F
Description
Grommet Edging, Grommet Style Slotted, Length 100 ft, Max. Panel Thickness 0.14 in, Min. Panel Thickness 0.1 in, Color Natural, Material Polyethylene, Depth 0.22 in, Width 0.21 in, Adhesive Lined Yes, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.