Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet Edging, .144" Thick, White, 100ft L

  • Mfr # GES144F-C

  • Zoro # G0767669


product price: $52.35
/ea

Key Features

Max. Panel Thickness
0.144 in
Width
0.21"
Min. Panel Thickness
0.099 in
Color
Natural
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES144F-C
Zoro #
G0767669
UPC #
7498360177
Country of Origin
United States

Dimensions

Max. Panel Thickness
0.144 in
Width
0.21"
Min. Panel Thickness
0.099 in
Length
100 ft
Overall Length
30.5 m
Height
0.22"
Depth
100 ft

Details

Color
Natural
Item
Grommet Edging,.144" Thick,White,100ft L
Material
Polyethylene
Application
To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts.
Standards
RoHS Compliant
Temp. Range
-40 to 122°F
Description/Special Features
Flammability Rating of UL94-HB; Abrasion Protection
Additional Information
Panel Thickness Range: 0.099 Inch to 0.144 Inch
Product Material
Polyethylene
Cable Manager Type
Solid Wall
Product Type
Cable Protection
Product Color
Natural
Product Name
Grommet Edging Polyethylene
Product Class
Grommet Edging
Min Operating Temperature
-40 degrees celsius

Description

Grommet Edging,.144 In. Thick,White,100ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.