Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet Edging, Slotted, 100 ft., 0.099 In.

  • Mfr # GEE99F-A-C

  • Zoro # G3365643


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Grommet Style
Slotted
Max. Panel Thickness
0.09 in
Width
0.17 in
Min. Panel Thickness
0.06 in
Color
natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEE99F-A-C
Zoro #
G3365643
UPC #
074983627141
Country of Origin
United States

Dimensions

Max. Panel Thickness
0.09 in
Width
0.17 in
Min. Panel Thickness
0.06 in
Length
100 ft
Depth
0.19 in
Length (Straight Wireway)
100 ft
Height
0.19"
Overall Width (mm)
4.3
Minimum Compatible Panel Thickness (mm)
1.6
Minimum Compatible Panel Thickness (In.)
0.062
Maximum Compatible Panel Thickness (In.)
0.099
Overall Length (m)
30.5
Overall Height (mm)
4.7
Overall Length (ft.)
100
Maximum Compatible Panel Thickness (mm)
2.5
Overall Width (In.)
0.17
Overall Height (In.)
0.19

Details

Grommet Style
Slotted
Color
natural
Item
Grommet Edging
Material
Polyethylene
Adhesive Lined
Yes
Min. Temp. Rating
-40 Degrees F
Standards
RoHS Compliant
Max. Temp. Rating
122 Degrees F
Application
To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts.
Description/Special Features
Flammability Rating of UL94-HB; Designed for irregular shaped or round panel holes; Abrasion Protection
Temp. Range
-40 to 122°F
Product Color
Natural
Cable Manager Type
Slotted Wall
Product Type
Cable Protection
Product Name
Adhesive Lined Grommet Edging
Product Material
Polyethylene
Additional Information
</p>Panel Thickness Range: 0.062 Inch to 0.099 Inch</p>
Minimum Operating Temperature (°C)
-40
Maximum Operating Temperature (°C)
50
Note
Designed for irregular shaped or round panel holes
Maximum Operating Temperature (°F)
122
Minimum Operating Temperature (°F)
-40
Resistance Properties
Abrasion Protection
Flammability Rating
UL94-HB
Standards Met
RoHS Compliant
Minimum Operating Temperature (°C)
-40
Maximum Operating Temperature (°C)
50
Minimum Operating Temperature (°F)
-40
Maximum Operating Temperature (°F)
122

Description

Grommet Edging, Grommet Style Slotted, Length 100 ft, Max. Panel Thickness 0.09 in, Min. Panel Thickness 0.06 in, Color Natural, Material Polyethylene, Depth 0.19 in, Width 0.17 in, Adhesive Lined Yes, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.