Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet Edging Strip, 0.380" Thick, PK25

  • Mfr # GE380-Q

  • Zoro # G0767389


product price: $81.03
/pk 25, $3.24/ea
Free Shipping & Returns

Key Features

Max. Panel Thickness
0.38 in
Width
0.52"
Min. Panel Thickness
0.32 in
Color
Natural
Length
1.06 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE380-Q
Zoro #
G0767389
UPC #
7498360142
Country of Origin
Costa Rica

Dimensions

Max. Panel Thickness
0.38 in
Width
0.52"
Min. Panel Thickness
0.32 in
Length
1.06 ft
Height
0.26"
Depth
12.75"

Details

Color
Natural
Item
Grommet Edging Strip,0.380" Thick,PK25
Material
Nylon 6.6
Standards
RoHS Compliant
Application
To Protect Cables Being Installed where there Might be Sharp Edges on Straight Edges
Temp. Range
-40 to 149°F
Description/Special Features
Flammability Rating of UL94V-2; Abrasion Protection
Product Material
Nylon 6.6
Product Name
Military Standard Nylon Grommet Edging
Product Color
Natural
Product Type
Cable Protection
Cable Manager Type
Edging
Additional Information
Panel Thickness Range: 0.318 Inch to 0.380 Inch
Min Operating Temperature
-40 degrees celsius
Max Operating Temperature
65 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Grommet Edging Strip,0.380Thick,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.