Shop PANDUIT
See all product information
Create Account
Ground Bar Kit, Universal, Copper
- Mfr # UGB2/0-414-18
- Zoro # G0412840
product price:Â
$
87.75
/ea
Key Features
Length
11.6"
Material
Copper
Width
0.6"
Height
0.5"
Application
Control Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGB2/0-414-18
- Zoro #
- G0412840
- UPC #
- 074983402243
- Country of Origin
- Multiple
- Item
- Ground Bar Kit
- Material
- Copper
- Application
- Control Panel
- Color
- Silver
- Compatible Wire Gauge (AWG)
- 4
- Finish/Coating
- Tin-Plated
- Number of Ports
- 18
- Product Type
- Grounding Busbar
- Standards Met
- UL 467 and CSA certified 22.2 no.41
- Product Name
- StructuredGround UGB2/0-414-18 Grounding Bar
- Product Line
- StructuredGround
- Product Class
- Grounding & Bonding
- Shell Material
- Copper
- For Use With
- Control Panel or Enclosure
- Number of Terminals
- 18
- Includes
- Bonding Stand-Offs, Isolation Stand-Offs
- Compatible Product Type
- Control Panel or Enclosure
- Traction Material
- Copper
Dimensions
- Length
- 11.6"
- Width
- 0.6"
- Height
- 0.5"
- Overall Length
- 11.64 in
- Overall Width (In.)
- 0.62
- Overall Height (In.)
- 0.48
- Overall Length (mm)
- 295.7
- Minimum Compatible Conductor Size (AWG SOL)
- 4
- Overall Length (In.)
- 11.64
- Overall Width (mm)
- 15.7
- Maximum Compatible Conductor Size (AWG SOL)
- 14
- Mounting Hole Width (mm)
- 9.09
- Mounting Hole Width (In.)
- 9.09
- Overall Height (mm)
- 12.2
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 4 AWG
Description
Ground Bar Kit, Number of Terminals 18, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, For Use With Control Panel or Enclosure, Includes Bonding Stand-Offs, Isolation Stand-Offs, Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.