Zoro Homepage

Grounding Connector, Copper, 0.9375 in. L

  • Mfr # GCE1/0-1/0-L

  • Zoro # G013172883


product price: $27.15
/ea

Key Features

Type - Grounding Connector
Mechanical
Material
Copper
Standards
CSA Certified 22.2, IEEE 837, UL 467
Description/Special Features
Suitable for Direct Burial in Earth
For Use With
Copper Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCE1/0-1/0-L
Zoro #
G013172883
UPC #
613056855533
Country of Origin
Mexico

Dimensions

For Minimum Ground Conductor Wire Size
1/0 AWG (Stranded), 106 kcmil, 6 AWG (Solid)
Overall Height
1 23/32 in
Grounding Wire Size
1/0 AWG (Stranded), 1/0 AWG (Tap), 106 kcmil, 6 AWG (Solid)
Overall Width
21/32 in
Overall Length
15/16 in

Details

Item
Grounding Connector
Type - Grounding Connector
Mechanical
Material
Copper
Standards
CSA Certified 22.2, IEEE 837, UL 467
Description/Special Features
Suitable for Direct Burial in Earth
For Use With
Copper Cable
Accessory Type
Grounding Connector

Description

Grounding Connector, Grounding Wire Size 1/0 AWG (Stranded), 1/0 AWG (Tap), 106 kcmil, 6 AWG (Solid), Material Copper, Description/Special Features Suitable for Direct Burial in Earth, For Minimum Ground Conductor Wire Size 1/0 AWG (Stranded), 106 kcmil, 6 AWG (Solid), For Use With Copper Cable, Standards CSA Certified 22.2, IEEE 837, UL 467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector, Overall Height 1 23/32 in, Overall Length 15/16 in, Overall Width 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.