Grounding Connector, Copper, 1 in. L
Mfr # GCE500-250-X
Zoro # G613118472
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Type - Grounding Connector
Mechanical
Material
Copper
Standards
CSA Certified 22.2, IEEE 837, UL 467
Grounding Wires Connected To
1/2 in to 3/4 in Ground Rod, 1/2 in to 3/4 in Rebar
For Use With
Copper Cable, Ground Rods, Rebar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCE500-250-X
Zoro #
G613118472
UPC #
613056854543
Country of Origin
Mexico
Dimensions
Overall Height
2 27/32 in
Overall Width
1 5/16 in
Grounding Wire Size
1/0 AWG (Stranded), 250 to 500 kcmil, 4.7/0 AWG (Stranded - Tap)
For Rod Dia.
1/2 in, 3/4 in, 5/8 in
Overall Length
1 in
For Minimum Ground Conductor Wire Size
1/0 AWG (Stranded), 250 kcmil
Details
Item
Grounding Connector
Type - Grounding Connector
Mechanical
Material
Copper
Standards
CSA Certified 22.2, IEEE 837, UL 467
Grounding Wires Connected To
1/2 in to 3/4 in Ground Rod, 1/2 in to 3/4 in Rebar
For Use With
Copper Cable, Ground Rods, Rebar
Description/Special Features
Suitable for Direct Burial in Earth
Accessory Type
Grounding Connector
Description
Grounding Connector, Grounding Wire Size 1/0 AWG (Stranded), 250 to 500 kcmil, 4.7/0 AWG (Stranded - Tap), Material Copper, Description/Special Features Suitable for Direct Burial in Earth, For Minimum Ground Conductor Wire Size 1/0 AWG (Stranded), 250 kcmil, For Use With Copper Cable, Ground Rods, Rebar, Grounding Wires Connected To 1/2 in to 3/4 in Ground Rod, 1/2 in to 3/4 in Rebar, Standards CSA Certified 22.2, IEEE 837, UL 467, Type - Grounding Connector Mechanical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.