Zoro Homepage

Grounding Kit for Modular Panels

  • Mfr # PGK

  • Zoro # G2794166


product price: $27.15
/ea

Key Features

Max. Wire Size
#12 AWG
Length
8
Color
Green/Yellow
Application
Control Panel
Product Type
Grounding Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGK
Zoro #
G2794166
UPC #
7498359795
Country of Origin
United States

Dimensions

Max. Wire Size
#12 AWG
Length
8
Overall Length
8 in

Details

Item
Panel Bonding Jumper
Color
Green/Yellow
Application
Control Panel
Product Type
Grounding Kit
Product Name
PGK Grounding Kit
Product Color
Green
Product Class
Equipment Bonding Kits

Description

Grounding Kit for Modular Panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.