Shop PANDUIT
See all product information
Create Account
Grounding Strip Kit, Ten, 83.90" (2.1m) Length, 48 RU, RGS13448-10-1
- Mfr # RGS13448-10-1
- Zoro # G2759017
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Width
0.67 in
Application
Telecom/Data Center
Includes
Ten grounding strips; 83.90" (2.1m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers and 30 each #12-24 x 1/2" and M6 x 12mm thread-forming screws.
Overall Length
83.9 in
Overall Width (In.)
0.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGS13448-10-1
- Zoro #
- G2759017
- UPC #
- 7498380375
- Country of Origin
- United States
Dimensions
- Width
- 0.67 in
- Overall Length
- 83.9 in
- Overall Width (In.)
- 0.67
- Overall Thickness (In.)
- 0.05
- Overall Width (mm)
- 17.1
- Overall Thickness (mm)
- 1.3
- Overall Length (In.)
- 83.9
Details
- Application
- Telecom/Data Center
- Includes
- Ten grounding strips; 83.90" (2.1m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers and 30 each #12-24 x 1/2" and M6 x 12mm thread-forming screws.
- Standards Met
- TIA-607-C and BICSI 002 Meets the requirements of common referenced industry standards, UL 467, C22.2 No.41-29
- Product Type
- Grounding Kit
- Product Class
- Grounding & Bonding
Description
Grounding Strip Kit,Ten, 83.90" (2.1m) Length, 48 RU, Threaded Rail Fasteners
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.