Grounding Strip Kit, Ten, 90.90" (2.3m) Length, 52 RU, RGS13452-10-1

  • Mfr # RGS13452-10-1

  • Zoro # G2752979


product price:  $905.99
/ea
Free Shipping & Returns

Key Features

Width
0.67 in
Application
Telecom/Data Center
Includes
Ten grounding strips; 90.90" (2.3m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers and 30 each #12-24 x 1/2" and M6 x 12mm thread-forming screws.
Overall Length
90.9 in
Overall Thickness (mm)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGS13452-10-1
Zoro #
G2752979
UPC #
7498380380
Country of Origin
United States

Dimensions

Width
0.67 in
Overall Length
90.9 in
Overall Thickness (mm)
1.3
Overall Thickness (In.)
0.05
Overall Width (In.)
0.67
Overall Width (mm)
17.1
Overall Length (In.)
90.9

Details

Application
Telecom/Data Center
Includes
Ten grounding strips; 90.90" (2.3m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers and 30 each #12-24 x 1/2" and M6 x 12mm thread-forming screws.
Product Type
Grounding Kit
Standards Met
TIA-607-C and BICSI 002 Meets the requirements of common referenced industry standards, UL 467, C22.2 No.41-31
Product Class
Grounding & Bonding

Description

Grounding Strip Kit,Ten, 90.90" (2.3m) Length, 52 RU, Threaded Rail Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.