Zoro Homepage

Hanger, Conduit; EMT Use, 3/4 in, Plain

  • Mfr # P812MB18A

  • Zoro # G404858501


product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
3/4 in
Finish
Plain
For Use With
Conduit; EMT
Type
Box Support Assemblies
Conduit Size
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P812MB18A
Zoro #
G404858501
UPC #
7498363145
Country of Origin
United States

Dimensions

Conduit Size
0.75
Maximum Compatible Conduit Size (In.)
0.75
Maximum Compatible Conduit Size (mm)
19.05

Details

Item
Hanger
Nominal/Conduit Pipe
3/4 in
Finish
Plain
For Use With
Conduit; EMT
Type
Box Support Assemblies
Mounting Type
Clip
Standards
RoHS Compliant
Application
(1) Secure 3/8" Conduit (Mc/Ac Cable) and 4" Square Boxes to Most Structures(2) Provide 3/8" Conduit (Mc/Ac Cable) Support on Both Sides of Electrical Box
Mount Method
Clip
Product Type
Box Support Assemblies
Material
Metallic

Description

Box support assembly for 1/2 - 3/4 EMT/Rigid/IMC conduit with plain mounting hole for screw or threaded rod mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.