
Cable Clip, 0.51 in Bundle Dia., Black, 1000 PK
Mfr # HCMU04C13-M20
Zoro # G3036156
product price: $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.51 in
Mounting Method
Push
Length
0.39 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCMU04C13-M20
Zoro #
G3036156
UPC #
7498375433
Country of Origin
Germany
Dimensions
Max. Bundle Dia.
0.51 in
Length
0.39 in
Width
0.92 in
Height
1.05 in
Mounting Hole Diameter (In.)
0.25
Mounting Hole Diameter (mm)
6.6
Maximum Compatible Panel Thickness (In.)
0.09
Details
Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Push
Color
Black
Clamp Material
Nylon 6/6
Application
Vertical and Horizontal Loading Configurations with Integral "Spring" Holds Wire Bundles Tightly
Environment
Indoor
Description
Harness Clip Harness Clip With Anchor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.