Zoro Homepage

Cable Clamp, Nylon 6/6, 1/2 in Bundle Dia., Black, 1.96 in L, 10 PK

  • Mfr # ER.5-E4-X

  • Zoro # G0766381


product price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Length
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER.5-E4-X
Zoro #
G0766381
UPC #
74983610303
Country of Origin
Costa Rica

Dimensions

Max. Bundle Dia.
1/2 in
Length
1.96 in
Width
9/16 in
Height
1 in
Screw Size
#4
Depth
1.96"

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Screw
Color
Black
For Use With
QB Components - QB-BASE175-Q and QB-S6-500-C
Clamp Material
Nylon 6/6
Environment
Indoor
Application
Suitable for 0.5" Maximum Bundle Capacity
Additional Information
Environment: Indoors, Arm Material: ABS
Certifications & Standards
RoHS

Description

Harness Elastic Retainer,No.4 Screw,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.