Zoro Homepage

Harness Spring Holder, for PBSC1, PK10

  • Mfr # SHH1-S8-X

  • Zoro # G0793200


product price: $82.29
/pk 10, $8.23/ea
Free Shipping & Returns

Key Features

Height
1.3 in
Width
0.5 in
For Use With
PBSC1-X
Material
Nylon 6.6
Application
1) Harness Board Spring and Spring Holder holds Wire Ends Secure while Harness is being Fabricated, 2) Wires simply pull out from Spring when Harness is Removed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHH1-S8-X
Zoro #
G0793200
UPC #
74983611096
Country of Origin
United States

Dimensions

Height
1.3 in
Width
0.5 in
Overall Width (In.)
0.5
Overall Length (In.)
1.85
Overall Width (mm)
12.7
Overall Height (mm)
33
Overall Length (mm)
47
Overall Height (In.)
1.3
Overall Length
1.85 in

Details

Item
Harness Spring Holder,for PBSC1,PK10
For Use With
PBSC1-X
Material
Nylon 6.6
Application
1) Harness Board Spring and Spring Holder holds Wire Ends Secure while Harness is being Fabricated, 2) Wires simply pull out from Spring when Harness is Removed
Mount Method
Screw
Hole Spacing (In.)
1.85
Product Type
Spring Wire Breakout System
Environment
Indoor
Hole Spacing (mm)
47
Product Class
Wire Routing, Management & Protection

Description

Harness Spring Holder,for PBSC1,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.