Zoro Homepage

Harness Spring Wire, 1", PK10

  • Mfr # PBSC1-X

  • Zoro # G0780899


product price: $43.89
/pk 10, $4.39/ea

Key Features

Color
Black
Material
Steel
Length
1"
Width
0.44"
Basic Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBSC1-X
Zoro #
G0780899
UPC #
7498372500
Country of Origin
United States

Dimensions

Length
1"
Width
0.44"
Thickness
0.035"
Height
0.44 in
Overall Height (In.)
0.44
Overall Length (In.)
1
Overall Width (mm)
11.2
Overall Height (mm)
11.2
Overall Length (mm)
25.4
Overall Width (In.)
0.44
Overall Length
1 in

Details

Item
Harness Spring Wire,1",PK10
Color
Black
Material
Steel
Basic Material
Metal
Indoor/Outdoor
Indoor
Product Type
Spring Wire Breakout System
For Use With
SHH1-S8-X
Environment
Indoor
Mount Method
Spring Holder
Hole Spacing (mm)
25.4
Hole Spacing (In.)
1
Application
1) Harness Board Spring and Spring Holder holds Wire Ends Secure while Harness is being Fabricated, 2) Wires simply pull out from Spring when Harness is Removed
Product Class
Wire Routing, Management & Protection

Description

Harness Spring Wire,1 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.