Hazard Tape, 2"x54", Black/Yellow, Vinyl, BLANK (BLACK/YELLOW STRIPES), 2 in W.

  • Mfr # HT2S-BLK-YEL

  • Zoro # G0769979


product price:  $42.25
/ea

Key Features

Material
Vinyl
Width
2 in
Overall Length
16.45 m
Application
(1) Color-Coded for Quick Identification, (2) Can be Used in Place of Paint, (3) Excellent Adhesion Properties when Applied to a Clean, Dry Surface.
Tape Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2S-BLK-YEL
Zoro #
G0769979
UPC #
7498397200
Country of Origin
United States

Dimensions

Width
2 in
Overall Length
16.45 m
Tape Width
2"
Tape Length
18 yd
Overall Length (m)
16.45
Overall Thickness (In.)
0.006
Overall Width (mm)
50.8
Overall Length (ft.)
54
Overall Thickness (mm)
0.152
Overall Width (In.)
2

Details

Item
Hazard Tape,2"x54",Black/Yellow
Material
Vinyl
Color
Black, Yellow
Application
(1) Color-Coded for Quick Identification, (2) Can be Used in Place of Paint, (3) Excellent Adhesion Properties when Applied to a Clean, Dry Surface.
Maximum Operating Temperature (°F)
175
Maximum Operating Temperature (°C)
79
Legend
BLANK (BLACK/YELLOW STRIPES)
Product Type
Warning Tape
Environment
Indoor
Minimum Operating Temperature (°F)
-29
Minimum Operating Temperature (°C)
-33
Product Name
HT2S-BLK-YEL Self-Wound Safety Tape
Product Material
Vinyl
Additional Information
Self-adhesive striped warning/hazard tape, Can be used in place of paint, Durable vinyl continuous tape for indoor use
Application/Usage
Hazard Identification, Color Coding
Product Color
Yellow, Black
Product Class
Safety & Identification Tape
Max Operating Temperature
79 degrees celsius
Min Operating Temperature
-33 degrees celsius

Description

Hazard Tape,2 In.x54 In.,Black/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.