Hazard Tape, 3"x1000ft, Black/Yellow, CAUTION ELECTRIC LINE BURIED BELOW, Yellow, Polyethylene

  • Mfr # HTU3Y-E-M

  • Zoro # G0770012


product price: $54.15
/ea

Key Features

Material
Polyethylene
Width
3 in
Height
3"
Legend Color
Black
Legend
CAUTION ELECTRIC LINE BURIED BELOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTU3Y-E-M
Zoro #
G0770012
UPC #
7498345662
Country of Origin
United States

Dimensions

Width
3 in
Height
3"
Overall Length
304.8 m
Overall Width (mm)
76.2
Overall Width (In.)
3
Overall Length (ft.)
1
Overall Length (m)
304.8

Details

Item
Hazard Tape,3"x1000ft,Black/Yellow
Material
Polyethylene
Color
Yellow
Legend Color
Black
Legend
CAUTION ELECTRIC LINE BURIED BELOW
Environment
Outdoor
Resistance Properties
Flame-Resistant
Product Type
Underground Hazard Tape - Electric Line
Product Color
Yellow, Black
Print/Message
CAUTION ELECTRIC LINE BURIED BELOW
Product Material
Polyethylene
Product Name
Caution Sign
Product Class
Safety & Identification Tape

Description

Hazard Tape,3 In.x1000ft,Black/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.