
HD FLEX CASSETTE OM4 METHOD A, MPO-6X LC DUPLEX, PAIR FLIPPED
Mfr # FHCZA-12-10AF
Zoro # G3197872
product price: $990.99
/ea
Free Shipping & Returns
Key Features
Type
Splice Module
Fiber Type
OM4
Maximum Connector Insertion Loss (dB)
0.35
Adapter Color
Aqua
Connector 2 Type
MPO Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FHCZA-12-10AF
Zoro #
G3197872
UPC #
74983136131
Country of Origin
Unknown
Details
Type
Splice Module
Fiber Type
OM4
Maximum Connector Insertion Loss (dB)
0.35
Adapter Color
Aqua
Connector 2 Type
MPO Male
Product Type
Network Patch Panel
Minimum Connector Return Loss (dB)
26
Connector 1 Type
LC Duplex
Number of Fibers
12
LC Port Type
Duplex
Product Color
Aqua
Product Line
HD Flex
Product Name
HD Flex Network Patch Panel
Number of LC Ports
6
Certifications & Standards
ISO/IEC 11801, ANSI/TIA-568-C.3, TIA-604-5 (FOCIS-5), TIA-604-10 (FOCIS-10)
Product Material
Ceramic
Total Number of Ports
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.