Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hdmi 2.0 Type A Female/Female Cat

  • Mfr # NKHDMIBL

  • Zoro # G904860172


product price: $37.39
/ea

Key Features

Material
ABS
Width
0.65 in
Color
Black
Depth
1.09 in
Overall Width
0.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKHDMIBL
Zoro #
G904860172
UPC #
7498320656
Country of Origin
Costa Rica

Dimensions

Width
0.65 in
Depth
1.09 in
Overall Width
0.65
Height
0.88 in
Overall Height
0.88

Details

Material
ABS
Color
Black
Standards
RoHS Compliant; CE Compliant

Description

NetKey HDMI 2.0 Type A female to female category 2 coupler module. Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.