Zoro Homepage

Hdmi 2.0 Type A Female/Female Cat

  • Mfr # NKHDMIEI

  • Zoro # G604860267


product price: $37.39
/ea

Key Features

Height
0.88 in
Standards
RoHS Compliant; CE Compliant
Overall Width
0.65
Color
Ivory
Width
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKHDMIEI
Zoro #
G604860267
UPC #
7498320650
Country of Origin
Costa Rica

Dimensions

Height
0.88 in
Overall Width
0.65
Width
0.65 in
Overall Height
0.88
Depth
1.09 in

Details

Standards
RoHS Compliant; CE Compliant
Color
Ivory
Material
ABS

Description

NetKey HDMI 2.0 Type A female to female category 2 coupler module. Electric Ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.