HDMI Coupler Module, Mini-Com, Ivory
Mfr # CMHDMIEI
Zoro # G1745055
product price: $49.15
/eaKey Features
Cable Type
HDMI
Number of Ports
1
Color
Ivory
Features
For Use With Panduit Mini-Com System
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMHDMIEI
Zoro #
G1745055
UPC #
074983205974
Country of Origin
China
Dimensions
Overall Height
3/4 in
Overall Width
1 1/4 in
Overall Depth
1 3/8 in
Details
Cable Type
HDMI
Item
Keystone Jack
Number of Ports
1
Color
Ivory
Features
For Use With Panduit Mini-Com System
Material
Plastic
Termination Type
Coupler
Series
Mini Com
Standards
CE, RoHS Compliant
RCA Insulator Color
Ivory
Compatible Connector Type
HDMI
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type HDMI, Color Ivory, RCA Insulator Color Ivory, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 1 1/4 in, Standards CE, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.