Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink End Cap, 2.5:1 I.D. Shrink Ratio, Black, 2.95 in, 10 PK

  • Mfr # HSEC1.0-X

  • Zoro # G2755675


product price: $87.29
/pk 10, $8.73/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2.5:1
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Cross-Linked Polyolefin
Color
Black
Length
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSEC1.0-X
Zoro #
G2755675
UPC #
7498391331
Country of Origin
India

Dimensions

Length
2.95 in
Use with Wire Size
1/0 to 4/0 AWG
Nominal Recovered Wall Thickness (mm)
2.8
Nominal Recovered Wall Thickness (In.)
0.11

Details

Item
Heat Shrink End Cap
Shrink Ratio
2.5:1
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 257°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
1.15 in
Application
Wet Applications. Applications Include Insulating and Protecting Wires and Cables
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thick Adhesive End Cap, 1"(26mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.