Heat Shrink End Cap, Heavy Wall, 2.5:1 I.D. Shrink Ratio, Black, 1.61 in, 10 PK

  • Mfr # HSEC0.5-X

  • Zoro # G0768350


product price: $64.99
/pk 10, $6.50/ea

Key Features

Shrink Ratio
2.5:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.18 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSEC0.5-X
Zoro #
G0768350
UPC #
7498391330
Country of Origin
United Kingdom

Dimensions

Length
1.61 in
Use with Wire Size
8 to 4 AWG
Nominal Recovered Wall Thickness (mm)
2.2
Nominal Recovered Wall Thickness (In.)
0.09

Details

Item
Heat Shrink End Cap
Shrink Ratio
2.5:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.18 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 257°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
0.47 in
Application
Wet Applications. Applications Include Insulating and Protecting Wires and Cables
Flammability Rating
None
Resistance Properties
Moisture Resistant
Product Class
Heat Shrink Tubing & Accessories

Description

Thick Wall Heat Shrink Tubing,0.5 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.