Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1/2 in I.D. Before Shrinking, White, 0.34 in, 10000 PK

  • Mfr # H050X034H1T-B

  • Zoro # G0767921


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.34 in
Use with Wire Size
18 to 12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H050X034H1T-B
Zoro #
G0767921
UPC #
7498351851
Country of Origin
United States

Dimensions

Length
0.34 in
Use with Wire Size
18 to 12 AWG
Width
0.5 in
Height
0.34 in
Overall Height (mm)
8.6
Overall Width (In.)
0.5
Overall Width (mm)
12.7
Overall Height (In.)
0.34
Label Diameter
3/16"
Label Width
1/2"
Label Height
11/32"
Use With Wire Size
18 to 12 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.19 in
Number of Labels per Row
4
Resistance Properties
Military Grade
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Sides
1
Number of Labels
10000
Label Application
Cable & Wire Marking
Flammability Rating
VW-1
Print Technology
Thermal Transfer
Number of Labels per Roll
10000
Product Class
Signs, Labels & Identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products