Heat Shrink Label, 3:1 I.D. Shrink Ratio, 0.38 in I.D. Before Shrinking, White, 0.64 in, 500 PK

  • Mfr # H200X064H1T-2

  • Zoro # G2779518


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.64 in
Use with Wire Size
12 to 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H200X064H1T-2
Zoro #
G2779518
UPC #
7498308864
Country of Origin
United States

Dimensions

Length
0.64 in
Use with Wire Size
12 to 6 AWG
Width
2 in
Height
0.64 in
Overall Width (mm)
50.8
Overall Width (In.)
2
Overall Height (In.)
0.64
Minimum Cable Diameter (In.)
0.13
Overall Height (mm)
16.3
Label Length
41/64"
Label Diameter
3/8"
Label Height
41/64"
Label Width
2"
Use With Wire Size
45266

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Features
Double Sided
Shrink Tubing I.D. Before Shrinking
0.38 in
Label Application
Cable & Wire Marking
Number of Sides
1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Printer Type
Thermal Transfer
Number of Labels
500
Number of Labels per Row
1
Resistance Properties
Military Grade
Flammability Rating
VW-1
Number of Labels per Roll
500
Printable
Yes
Product Class
Signs, Labels & Identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.