Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1-1/2 in I.D. Before Shrinking, White, 0.34 in, 500 PK

  • Mfr # H150X034H1T

  • Zoro # G2804867


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.34 in
Use with Wire Size
18 to 12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H150X034H1T
Zoro #
G2804867
UPC #
7498352282
Country of Origin
United States

Dimensions

Length
0.34 in
Use with Wire Size
18 to 12 AWG
Width
1.5 in
Height
0.34 in
Overall Width (In.)
1.5
Overall Height (mm)
8.6
Overall Height (In.)
0.34
Overall Width (mm)
38.1
Label Diameter
3/16"
Label Height
11/32"
Label Width
1 1/2"
Label Length
21/64"
Use With Wire Size
18 to 12 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.19 in
Resistance Properties
Military Grade
Number of Labels per Row
1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels
500
Label Application
Cable & Wire Marking
Flammability Rating
VW-1
Number of Sides
1
Number of Labels per Roll
500
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.