Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1/2 in I.D. Before Shrinking, White, 0.44 in, 2500 PK

  • Mfr # H050X044H1T-B

  • Zoro # G2776149


product price:  $2,000.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.44 in
Use with Wire Size
16 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H050X044H1T-B
Zoro #
G2776149
UPC #
7498351854
Country of Origin
United States

Dimensions

Length
0.44 in
Use with Wire Size
16 to 10 AWG
Width
0.5 in
Height
0.44 in
Overall Height (In.)
0.44
Overall Height (mm)
11.2
Overall Width (mm)
12.7
Overall Width (In.)
0.5
Label Width
1/2"
Label Diameter
1/4"
Label Height
7/16"
Use With Wire Size
16 to 10 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1/4 in
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Resistance Properties
Military Grade
Label Application
Cable & Wire Marking
Number of Labels per Row
4
Number of Sides
1
Flammability Rating
VW-1
Number of Labels
10000
Print Technology
Thermal Transfer
Number of Labels per Roll
10000
Product Class
Signs, Labels & Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.