Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 0.84 in, 500 PK

  • Mfr # H200X084H1T

  • Zoro # G0768262


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.84 in
Use with Wire Size
8 to 1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H200X084H1T
Zoro #
G0768262
UPC #
7498352665
Country of Origin
United States

Dimensions

Length
0.84 in
Use with Wire Size
8 to 1 AWG
Width
2 in
Height
0.84 in
Overall Width (mm)
50.8
Overall Width (In.)
2
Overall Height (mm)
21.3
Overall Height (In.)
0.84
Label Length
27/32"
Label Height
27/32"
Label Width
2"
Label Diameter
1/2"
Use With Wire Size
45139

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels per Row
1
Label Application
Cable & Wire Marking
Number of Sides
1
Flammability Rating
VW-1
Resistance Properties
Military Grade
Number of Labels
500
Print Technology
Thermal Transfer
Printable
Yes
Number of Labels per Roll
500
Product Class
Labels, Markers & Printers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.