Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1/2 in I.D. Before Shrinking, 0.84 in, 2500 PK

  • Mfr # H200X084H1T-2-B

  • Zoro # G2783027


product price:  $3,044.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.84 in
Use with Wire Size
8 to 1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H200X084H1T-2-B
Zoro #
G2783027
UPC #
7498329142
Country of Origin
United States

Dimensions

Length
0.84 in
Use with Wire Size
8 to 1 AWG
Width
2 in
Height
0.84 in
Overall Height (In.)
0.84
Overall Width (In.)
2
Overall Width (mm)
50.8
Overall Height (mm)
21.3
Label Diameter
1/2"
Label Width
2"
Label Height
27/32"
Use With Wire Size
45139

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Features
Double Sided
Number of Sides
2
Label Application
Cable & Wire Marking
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels per Row
1
Resistance Properties
Military Grade
Flammability Rating
VW-1
Number of Labels
2500
Print Technology
Thermal Transfer
Printable
Yes
Number of Labels per Roll
2500
Product Class
Signs, Labels & Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.