Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1.22 in

  • Mfr # H100X122H1T-2

  • Zoro # G2798865


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
1.22 in
Use with Wire Size
8 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H100X122H1T-2
Zoro #
G2798865
UPC #
7498320723
Country of Origin
United States

Dimensions

Length
1.22 in
Use with Wire Size
8 to 4/0 AWG
Width
1 in
Height
1.22 in
Overall Width (In.)
1
Overall Height (mm)
31
Overall Height (In.)
1.22
Overall Width (mm)
25.4
Label Width
1"
Label Diameter
3/4"
Label Height
1 7/32"
Use With Wire Size
36742

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Features
Double Sided
Shrink Tubing I.D. Before Shrinking
3/4 in
Number of Labels per Row
2
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Sides
2
Label Application
Cable & Wire Marking
Resistance Properties
Military Grade
Flammability Rating
VW-1
Number of Labels
500
Print Technology
Thermal Transfer
Number of Labels per Roll
500
Product Class
Signs, Labels & Identification

Description

ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x 1.22" H, .75" (19.0 mm) Dia., White, 500 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.