Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1.65 in, 250 PK

  • Mfr # H200X165H1T

  • Zoro # G0768271


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H200X165H1T
Zoro #
G0768271
UPC #
7498352677
Country of Origin
United States

Dimensions

Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
Width
2 in
Height
1.65 in
Overall Height (In.)
1.65
Overall Width (mm)
50.8
Overall Height (mm)
41.9
Overall Width (In.)
2
Label Height
1 21/32"
Label Diameter
1"
Label Width
2"
Label Length
1 21/32"
Use With Wire Size
4 to 500 MCM

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1 in
Label Application
Cable & Wire Marking
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Sides
1
Flammability Rating
VW-1
Number of Labels
250
Number of Labels per Row
1
Resistance Properties
Military Grade
Print Technology
Thermal Transfer
Printable
Yes
Number of Labels per Roll
250
Product Class
Labels, Markers & Printers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.