Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 1.65 in

  • Mfr # H200X165H2T-2

  • Zoro # G2757574


product price:  $493.46
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H200X165H2T-2
Zoro #
G2757574
UPC #
7498308920
Country of Origin
United States

Dimensions

Length
1.65 in
Use with Wire Size
4 AWG to 500 MCM
Width
2 in
Height
1.65 in
Overall Width (In.)
2
Overall Height (mm)
41.9
Overall Width (mm)
50.8
Minimum Cable Diameter (In.)
0.33
Overall Height (In.)
1.65
Label Height
1 21/32"
Label Width
2"
Label Diameter
3/4"
Use With Wire Size
4 to 500 MCM

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1 in
Features
Double Sided
Resistance Properties
Military Grade
Number of Labels
250
Number of Labels per Row
1
Number of Sides
1
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Flammability Rating
VW-1
Label Application
Cable & Wire Marking
Print Technology
Thermal Transfer
Number of Labels per Roll
250
Printable
Yes
Product Class
Signs, Labels & Identification

Description

ThermTrans, 2-Sided Heat-Shrink Tubing, Mil Grade Polyolefin, 2.00" W x 1.65" H, 1" (25.4 mm) Dia., Yellow, 250 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.