Zoro Homepage

Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, White, 0.34 in, 100 PK

  • Mfr # H100X034H1C

  • Zoro # G0767912


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.34 in
Use with Wire Size
18 to 12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H100X034H1C
Zoro #
G0767912
UPC #
74983010141
Country of Origin
Costa Rica

Dimensions

Length
0.34 in
Use with Wire Size
18 to 12 AWG
Label Height (In.)
0.34
Overall Width (mm)
8.6
Minimum Cable Diameter (In.)
0.06
Overall Width (In.)
0.34
Label Width
11/32"
Label Length
1"
Use With Wire Size
18 to 12 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.19 in
Features
Lead-free, Heat-shrinkable, Die-cut
Resistance Properties
Military Grade
Number of Labels
100
Label Application
Cable & Wire Marking
Number of Labels per Cartridge
100
Print Technology
Thermal Transfer
Printable
Yes
Shape
Rectangle
Product Class
Labels, Markers & Printers

Description

Heat Shrink Label Cassette,1x0.34,PK100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.