Zoro Homepage
This item is Discontinued.
Panduit Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.44 in H100X044H2C

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 0.44 in (Discontinued)

  • Mfr # H100X044H2C
  • Zoro # G0768098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H100X044H2C
Zoro #
G0768098
UPC #
7498301017
Country of Origin
Costa Rica

Dimensions

Length
0.44 in
Use with Wire Size
16 to 10 AWG
Label Height (In.)
0.44
Overall Width (mm)
11.2
Overall Width (In.)
0.44
Minimum Cable Diameter (In.)
0.08
Label Diameter
1/4"
Label Length
1"
Label Width
7/16"
Use With Wire Size
16 to 10 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1/4 in
Features
Lead-free
Resistance Properties
Military Grade
Number of Labels
100
Label Application
Cable & Wire Marking
Shape
Rectangle
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Description

Heat Shrink Label Cassette,1x0.44,PK100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.