Zoro Homepage
This item is Discontinued.
Panduit Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, Red, 48 in, 5 PK HST1.5-48-5-2Y

Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, Red, 48 in, 5 PK (Discontinued)

  • Mfr # HST1.5-48-5-2Y
  • Zoro # G2753548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST1.5-48-5-2Y
Zoro #
G2753548
UPC #
7498311362
Country of Origin
Canada

Dimensions

Length
48 in
Use with Wire Size
1/0 to 400 MCM
Nominal Recovered Wall Thickness (mm)
4.1
Nominal Recovered Wall Thickness (In.)
0.16

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
1.5 in
Application
For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thick Adhesive, 1.5"(38.1mm) Dia, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.