Zoro Homepage

Heat Shrink End Cap, 2.5:1 I.D. Shrink Ratio, Black, 6.3 in, 2 PK

  • Mfr # HSEC4.0-2

  • Zoro # G2766820


product price: $44.89
/pk 2, $22.45/ea

Key Features

Shrink Ratio
2.5:1
Shrink Tubing I.D. After Shrinking
1.78 in
Material
Cross-Linked Polyolefin
Color
Black
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSEC4.0-2
Zoro #
G2766820
UPC #
7498340699
Country of Origin
United Kingdom

Dimensions

Length
6.3 in
Use with Wire Size
2000 MCM
Nominal Recovered Wall Thickness (In.)
0.15
Nominal Recovered Wall Thickness (mm)
3.8

Details

Item
Heat Shrink End Cap
Shrink Ratio
2.5:1
Shrink Tubing I.D. After Shrinking
1.78 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 257°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3.92 in
Application
Wet Applications. Applications Include Insulating and Protecting Wires and Cables
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thick Adhesive End Cap, 4.1"(105mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.