
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Clear, 48 in, 25 PK (Discontinued)
- Mfr # HSTTT37-48-Q
- Zoro # G2783255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTTT37-48-Q
Zoro #
G2783255
UPC #
7498337434
Country of Origin
United States
Dimensions
Length
48 in
Nominal Recovered Wall Thickness (mm)
0.4
Nominal Recovered Wall Thickness (In.)
0.015
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.224 in
Material
TFE
Color
Clear
Temp. Range
-88° to 482°F
Min. Shrink Temp.
644°F
Shrink Tubing I.D. Before Shrinking
0.37 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection
Description
Heat Shrink Thin, TFE, 4 AWG Dia, Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.