This item is Discontinued.

Panduit Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 6 in HSTTV38-Y

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 6 in (Discontinued)

  • Mfr # HSTTV38-Y
  • Zoro # G1149624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSTTV38-Y
Zoro #
G1149624
UPC #
74983726356
Country of Origin
Korea, Republic of

Dimensions

Length
6 in
Nominal Recovered Wall Thickness (In.)
0.025
Nominal Recovered Wall Thickness (mm)
0.6

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thn Vw-1,.38 In.dia.,Bl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.