Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.092 in I.D. Before Shrinking, Green, 100 ft

  • Mfr # HSTT09-C5

  • Zoro # G104860293


product price:  $66.29
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Cross-Linked Polyolefin
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSTT09-C5
Zoro #
G104860293
UPC #
7498384878
Country of Origin
China

Dimensions

Length
100 ft
Nominal Recovered Wall Thickness (mm)
0.5
Nominal Recovered Wall Thickness (In.)
0.02

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Cross-Linked Polyolefin
Color
Green
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.093 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection

Description

Thin wall heat shrink, .092.4mm) diameter, green cross-linked polyolefin, 100 ft. (30.5m) per reel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.