
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.093 in I.D. Before Shrinking, Red, 48 in, 25 PK
Mfr # HSTT09-48-Q2
Zoro # G2776447
product price:Â $68.99
/pk 25, $2.76/eaKey Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Cross-Linked Polyolefin
Length
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTT09-48-Q2
Zoro #
G2776447
UPC #
7498390602
Country of Origin
Korea, Republic of
Dimensions
Length
48 in
Nominal Recovered Wall Thickness (In.)
0.02
Nominal Recovered Wall Thickness (mm)
0.5
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.093 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection
Description
Heat Shrink Thin, .09"(2.4mm) Dia, Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.