Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.19 in I.D. Before Shrinking, Black, 1000 ft

  • Mfr # HSTTV19-M

  • Zoro # G2756670


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSTTV19-M
Zoro #
G2756670
UPC #
7498390675
Country of Origin
Korea, Republic of

Dimensions

Length
1000 ft
Nominal Recovered Wall Thickness (In.)
0.04
Nominal Recovered Wall Thickness (mm)
1

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
3/16 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thin VW-1, .19"(4.8mm) Dia, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.