Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.19 in I.D. Before Shrinking, Red, 48 in, 25 PK

  • Mfr # HSTT19-48-Q2

  • Zoro # G2798250


product price:  $84.89
/pk 25, $3.40/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Cross-Linked Polyolefin
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSTT19-48-Q2
Zoro #
G2798250
UPC #
7498390604
Country of Origin
Korea, Republic of

Dimensions

Length
48 in
Nominal Recovered Wall Thickness (mm)
0.5
Nominal Recovered Wall Thickness (In.)
0.02

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
3/16 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thin, .19"(4.8mm) Dia, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products