Shop PANDUIT
See all product information
Create Account
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.37 in I.D. Before Shrinking, Clear, 48 in, 25 PK
- Mfr # HSTTK38-48-Q
- Zoro # G2777804
product price:Â
$
482.99
/pk of 25, $19.32/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
PVDF
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSTTK38-48-Q
- Zoro #
- G2777804
- UPC #
- 7498336986
- Country of Origin
- Korea, Republic of
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Thin Wall
- Shrink Tubing I.D. After Shrinking
- 0.187 in
- Material
- PVDF
- Color
- Clear
- Temp. Range
- -67 Degrees to 347 Degrees F
- Min. Shrink Temp.
- 275 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 3/8 in
- Application
- For Dry Locations
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Length
- 48 in
- Nominal Recovered Wall Thickness (mm)
- 0.3
- Nominal Recovered Wall Thickness (In.)
- 0.012
Description
Heat Shrink Thin Kynar* .38"(9.5mm) Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.