
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.37 in I.D. Before Shrinking, Red, 100 ft
Mfr # HSTT38-C2
Zoro # G2799930
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTT38-C2
Zoro #
G2799930
UPC #
7498374712
Country of Origin
Korea, Republic of
Dimensions
Length
100 ft
Nominal Recovered Wall Thickness (mm)
0.6
Nominal Recovered Wall Thickness (In.)
0.025
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
3/8 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection
Description
Heat Shrink Thin, .38"(9.5mm) Dia, Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.